Motion
L157Y-P
Bevel Gear, 10 DP, 20 PA, 3:1 R, 20 Teeth, Steel
MI ITEM #00369613
MFR #L157Y-P
Your Price$237.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear, 10 DP, 20 PA, 3:1 R, 20 Teeth, Steel
MI ITEM #00369613
MFR #L157Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$237.97/each(List $273.66)

Overview

Mfr description
L157Y-P STEEL BEVEL GEAR

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    10
  • Tooth Type
    Straight
  • Ratio
    3:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    20
  • Pitch Diameter
    2 in
  • Face Width
    0.79 in
  • Bore Diameter
    7/8 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    1.31 in
  • Gear Overall Width
    2.155 in
  • Mounting Distance
    4-3/8 in
  • Steel Hardening
    Unhardened
  • UPC_NO
    781711122761
  • Weight
    1.00 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text