Motion
BS1020-3
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.7813 in Face Width
Mi Item #00369615
MFR #BS1020-3
Price$183.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.7813 in Face Width
Mi Item #00369615
MFR #BS1020-3

Mfr description
BS1020-3 BEVEL PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.39/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.7813 in
  • Gear Overall Width
    2.1562 in
  • Hub Diameter
    1.75 in
  • Hub Projection
    1.333 in
  • Mounting Distance
    4.375 in
  • Outside Diameter
    2.2670 in
  • Pitch
    10
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    1.12 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052830
  • Material
    Steel
  • Mating Gear
    BS1060-3
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)