Motion
L158Y-G
Bevel Gear - 6 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 1.0700 in Face Width
Mi Item #00369617
MFR #L158Y-G
Price$735.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 6 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 1.0700 in Face Width
Mi Item #00369617
MFR #L158Y-G

Mfr description
L158Y-G STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.52/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    1.0700 in
  • Gear Overall Width
    2.26 in
  • Hub Diameter
    3-1/4 in
  • Hub Projection
    1-1/2 in
  • Mounting Distance
    3-1/2 in
  • Pitch
    6
  • Pitch Diameter
    6.0000 in
  • Pitch Line to Back
    2.2600 in | 57.40 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    8.75 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    L158Y-P
  • Number Of Teeth
    36
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)