Motion
L1116
Worm, 3 DP, 14.5 PA, 4. PD, RH, Steel/Unhardened
MI ITEM #00369641
MFR #L1116
Your Price$1,721.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 3 DP, 14.5 PA, 4. PD, RH, Steel/Unhardened
MI ITEM #00369641
MFR #L1116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,721.77/each(List $1,980.03)

Overview

Mfr description
L1116 STEEL GEAR-WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    1.0472 in
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Steel Hardening
    Unhardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text