Motion
L1407
Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Unhardened
MI ITEM #00369643
MFR #L1407
Your Price$168.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Unhardened
MI ITEM #00369643
MFR #L1407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.14/each(List $176.40)

Overview

Mfr description
L1407 STEEL GEAR-WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    0.5236 in
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/8 x 1/16 in
  • Steel Hardening
    Unhardened
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text