Overview
Mfr description
L1438 STEEL GEAR-WORM
Specifications
- Pitch
- Pressure Angle14.5 °
- Number Of Threads
- Direction of RotationRight Hand
- Pitch Diameter
- Bore Diameter
- Face Width
- MaterialSteel
- Lead Angle
- Hub TypeNo Hub
- Lead1.0472 in
- Bore TypePlain
- Steel HardeningUnhardened
- Weight2.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data