Motion
LSA101Y-L

BOSTON GEAR
LSA101Y-L

Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Finished w/ Keyway, 0.3000 in Face Width
MI ITEM #00369652
MFR #LSA101Y-L
Price$176.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA101Y-L

Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Finished w/ Keyway, 0.3000 in Face Width
MI ITEM #00369652
MFR #LSA101Y-L

Mfr description
LSA101Y L STL GEAR-SP/MITER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.63/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Diametral Pitch
    12
  • Face Width  
    0.3000 in
  • Gear Overall Width
    0.864 in
  • Hub Diameter
    1 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/8 x 1/16 in
  • Mounting Distance
    1-1/4 in
  • Outside Diameter
    1.3110 in, 33.30 mm
  • Pitch
    12
  • Pitch Diameter  
    1.2500 in
  • Pressure Angle
    20 °
  • Spiral Angle
    35 °
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    LSA101Y-L
  • Material
    Steel
  • Number Of Teeth  
    15
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Spiral
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711122846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)