Motion
LSA103Y-L

BOSTON GEAR
LSA103Y-L

Spiral Miter Gear, 10 DP, 20 PA, 35 Spiral Angle, 1:1 R, 20 Teeth
MI ITEM #00369660
MFR #LSA103Y-L
Your Price$191.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA103Y-L

Spiral Miter Gear, 10 DP, 20 PA, 35 Spiral Angle, 1:1 R, 20 Teeth
MI ITEM #00369660
MFR #LSA103Y-L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$191.71/each(List $269.49)

Overview

Mfr description
LSA103Y L STL GEAR-SP/MITER

Specifications

  • Pitch
    10
  • Tooth Type
    Left Hand Spiral
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.78 in
  • Gear Overall Width
    1.364 in
  • Mounting Distance
    2 in
  • Spiral Angle
    35 °
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Unhardened
  • UPC_NO
    781711122921
  • Weight
    0.70 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text