Motion
LSA105YR

BOSTON GEAR
LSA105YR

Miter Gear - 20 ° Pressure Angle, 21 Teeth, Plain Bore, 0.6900 in Face Width
Mi Item #00369671
MFR #LSA105YR
Price$429.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA105YR

Miter Gear - 20 ° Pressure Angle, 21 Teeth, Plain Bore, 0.6900 in Face Width
Mi Item #00369671
MFR #LSA105YR

Mfr description
LSA105Y R STL GEAR-SP/MITER
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.68/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    7
  • Face Width  
    0.6900 in
  • Hub Diameter
    2.5000 in | 63.50 mm
  • Hub Projection
    0.8800 in | 22.35 mm
  • Mounting Distance
    2.7500 in
  • Outside Diameter
    3.1410 in
  • Overall Width
    1.5700 in
  • Pitch Diameter  
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1:1
  • Spiral Angle
    35 °
  • Weight
    1.90 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Opposite
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    LSA105Y-R
  • Manufacturer Upc Number
    781711122983
  • Material
    Steel
  • Number Of Teeth  
    21
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Tooth Style
    Spiral
  • Tooth Type
    Spiral
  • UPC_NO
    781711122983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)