Motion
LSA106YL

BOSTON GEAR
LSA106YL

Miter Gear - 20 ° Pressure Angle, 28 Teeth, Plain Bore, 0.7800 in Face Width
MI ITEM #00369673
MFR #LSA106YL
Your Price$546.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA106YL

Miter Gear - 20 ° Pressure Angle, 28 Teeth, Plain Bore, 0.7800 in Face Width
MI ITEM #00369673
MFR #LSA106YL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$546.49/each(List $655.79)

Overview

Mfr description
LSA106Y L STL GEAR-SP/MITER
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
  • Spiral tooth form miter and bevel gears are suited for higher speed and larger torque applications.

Specifications

  • Tooth Type
    Coniflex
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    8
  • Material
    Steel
  • Bore Type
    Plain Bore
  • Hub Type
    With Hub
  • Hub Diameter
    2.5000 in | 63.50 mm
  • Hub Projection
    1.2500 in | 31.75 mm
  • Mounting Distance
    3.2500 in
  • Gear Type
    Spiral Miter Gear
  • Manufacturer Upc Number
    781711123041
  • UPC_NO
    781711123041
  • Outside Diameter
    3.7500 in
  • Overall Width
    2.0300 in | 51.56 mm
  • Ratio
    1:1
  • Tooth Style
    Spiral
  • Weight
    2.80 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text