Motion
LSA106YR

BOSTON GEAR
LSA106YR

Miter Gear - 20 ° Pressure Angle, 28 Teeth, Plain Bore, 0.7800 in Face Width
Mi Item #00369675
MFR #LSA106YR
Price$649.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA106YR

Miter Gear - 20 ° Pressure Angle, 28 Teeth, Plain Bore, 0.7800 in Face Width
Mi Item #00369675
MFR #LSA106YR

Mfr description
LSA106Y R STL GEAR-SP/MITER
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Diametral Pitch
    8
  • Face Width  
    0.7800 in
  • Hub Diameter
    2.5000 in | 63.50 mm
  • Hub Projection
    1.2500 in | 31.75 mm
  • Mounting Distance
    3.2500 in
  • Outside Diameter
    3.7500 in
  • Overall Width
    2.0300 in | 51.56 mm
  • Pitch Diameter  
    3.5000 in
  • Pressure Angle
    20 °
  • Ratio
    1:1
  • Weight
    2.80 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Miter Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711123027
  • Material
    Steel
  • Number Of Teeth  
    28
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Coniflex
  • UPC_NO
    781711123027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)