Motion
LSA110YL

BOSTON GEAR
LSA110YL

Miter Gear - 20 ° Pressure Angle, 18 Teeth, Plain Bore, 0.2200 in Face Width
MI ITEM #00369681
MFR #LSA110YL
Price$134.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA110YL

Miter Gear - 20 ° Pressure Angle, 18 Teeth, Plain Bore, 0.2200 in Face Width
MI ITEM #00369681
MFR #LSA110YL

Mfr description
LSA110Y L STL GEAR-SP/MITER
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.02/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    18
  • Face Width  
    0.2200 in
  • Hub Diameter
    0.7500 in | 19.05 mm
  • Hub Projection
    0.4400 in | 11.17 mm
  • Mounting Distance
    1.0620 in
  • Outside Diameter
    1.0820 in
  • Overall Width
    0.7390 in | 18.77 mm
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1:1
  • Weight
    0.06 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711123126
  • Material
    Steel
  • Number Of Teeth  
    18
  • Product Type
    Miter Gears
  • Tooth Style
    Spiral
  • Tooth Type
    Coniflex
  • UPC_NO
    781711123126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)