Motion
LSA118YR

BOSTON GEAR
LSA118YR

Miter Gear - 20 ° Pressure Angle, 24 Teeth, Plain Bore, 0.8900 in Face Width
MI ITEM #00369688
MFR #LSA118YR
Your Price$818.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
LSA118YR

Miter Gear - 20 ° Pressure Angle, 24 Teeth, Plain Bore, 0.8900 in Face Width
MI ITEM #00369688
MFR #LSA118YR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$818.03/each(List $903.67)

Overview

Mfr description
LSA118Y R STL GEAR-SP/MITER
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
  • Spiral tooth form miter and bevel gears are suited for higher speed and larger torque applications.

Specifications

  • Tooth Type
    Coniflex
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    6
  • Material
    Steel
  • Bore Type
    Plain Bore
  • Hub Type
    With Hub
  • Hub Diameter
    3.0000 in
  • Hub Projection
    1.3100 in
  • Mounting Distance
    3.6250 in
  • Gear Type
    Spiral Miter Gear
  • Manufacturer Upc Number
    781711123140
  • UPC_NO
    781711123140
  • Ratio
    1:1
  • Tooth Style
    Spiral Miter
  • Weight
    4.50 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text