Motion
LTHB-1
Worm, 32 DP, 14.5 PA, .438 PD, RH, Steel/Unhardened
Mi Item #00369695
MFR #LTHB-1
Price$71.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 32 DP, 14.5 PA, .438 PD, RH, Steel/Unhardened
Mi Item #00369695
MFR #LTHB-1

Mfr description
LTHB-1 STEEL GEAR-WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.57/each

Specifications

Dimensions

  • Bore Diameter  
    3/16 in
  • Face Width  
    0.688 in
  • Hub Diameter
    0.32 in
  • Hub Projection
    0.19 in
  • Lead
    0.0982 in
  • Lead Angle  
    4° 5'
  • Pitch  
    32 in
  • Pitch Diameter  
    0.438 in
  • Pressure Angle
    14.5 °
  • Weight
    0.03 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)