Motion
LUHB
Worm, 24 DP, 14.5 PA, .500 PD, RH, Steel/Unhardened
MI ITEM #00369697
MFR #LUHB
Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 24 DP, 14.5 PA, .500 PD, RH, Steel/Unhardened
MI ITEM #00369697
MFR #LUHB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.93/each

Specifications

Dimensions

  • Bore Diameter  
    3/16 in
  • Face Width  
    0.812 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    1/4 in
  • Lead
    0.1309 in
  • Lead Angle  
    4° 46'
  • Pitch  
    24 in
  • Pitch Diameter  
    1/2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.05 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Unhardened

Overview

Mfr description
LUHB STEEL GEAR-WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text