Motion
LVHB-1
Worm, 16 DP, 14.5 PA, .625 PD, RH, Steel/Unhardened
Mi Item #00369699
MFR #LVHB-1
Price$85.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 16 DP, 14.5 PA, .625 PD, RH, Steel/Unhardened
Mi Item #00369699
MFR #LVHB-1

Mfr description
LVHB-1 STEEL GEAR-WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.65/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Face Width  
    1 in
  • Hub Diameter
    0.44 in
  • Hub Projection
    1/4 in
  • Lead
    0.1963 in
  • Lead Angle  
    5° 43'
  • Pitch  
    16 in
  • Pitch Diameter  
    5/8 in
  • Pressure Angle
    14.5 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)