Motion
WH16
MI ITEM #00369701
MFR #WH16
Price$39.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00369701
MFR #WH16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.82/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Face Width  
    1 in
  • Hub Diameter
    0.46 in
  • Hub Projection
    0.25 in
  • Lead
    1 in
  • Lead Angle  
    5°43'
  • Pitch  
    16 in
  • Pitch Diameter  
    0.625 in
  • Pressure Angle
    14.5 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051246
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    1
  • Speed Ratio
    16
  • Standards Met
    ANSI B15.1

Overview

Mfr description
WH16 GEAR WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text