Motion
NA12B
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 12 Teeth, 0.3750 in Face, 5/16 in Bore, Rough Stock, Material: Steel
Mi Item #00369705
MFR #NA12B
Price$52.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 12 Teeth, 0.3750 in Face, 5/16 in Bore, Rough Stock, Material: Steel
Mi Item #00369705
MFR #NA12B

Mfr description
NA12B STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.39/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Gear Overall Width
    0.7550 in
  • Hub Diameter
    0.46 in
  • Hub Projection
    0.38 in
  • Outside Diameter
    0.7 in
  • Overall Width
    0.755 in
  • Pitch Diameter
    0.6000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.03 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09664
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711096642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)