Motion
NA13B
Spur Gear, 20 DP, 14 1/2 PA, 13 Teeth, Steel
MI ITEM #00369711
MFR #NA13B
List Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 20 DP, 14 1/2 PA, 13 Teeth, Steel
MI ITEM #00369711
MFR #NA13B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.65/each for your price

Overview

Mfr description
NA13B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    3/4 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.65 in
  • Hub Diameter
    1/2 in
  • Gear Construction
    Plain
  • Overall Width
    0.755 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09666
  • Manufacturer Catalog
  • UPC_NO
    781711096666
  • Weight
    0.04 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text