Motion
S2014
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 14 Teeth, 0.375 in Face, 5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00369718
MFR #S2014
Your Price$32.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 14 Teeth, 0.375 in Face, 5/16 in Bore, Reboreable, Material: Steel
MI ITEM #00369718
MFR #S2014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.61/each(List $37.50)

Overview

Mfr description
S2014 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    0.375 in
  • Number Of Teeth
    14
  • Bore Type
    Reboreable
  • Bore Diameter
    5/16 in
  • Outside Diameter
    0.8 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    0.7 in
  • Hub Diameter
    0.5469 in
  • Gear Construction
    Plain
  • Overall Width
    3/4 in
  • Hub Projection
    3/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057897
  • UPC_NO
    697950057897
  • Weight
    0.04 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text