Motion
NSS2015

BROWNING
NSS2015

External Tooth Spur Gear - 20 DP, 14.5 PA, 15 Teeth, 0.3750 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00369722
MFR #NSS2015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2015

External Tooth Spur Gear - 20 DP, 14.5 PA, 15 Teeth, 0.3750 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00369722
MFR #NSS2015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS2015 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5
  • Face Width
    0.3750 in
  • Number Of Teeth
    15
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.8500 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    0.7500 in
  • Hub Diameter
    0.5938 in
  • Gear Construction
    Plain
  • Overall Width
    0.7500 in
  • Hub Projection
    0.3750 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1210541
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289211739
  • Weight
    1.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text