Motion
NA16B
Spur Gear, 20 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00369726
MFR #NA16B
Your Price$50.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 20 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00369726
MFR #NA16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.26/each(List $57.80)

Overview

Mfr description
NA16B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    0.9 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.8 in
  • Hub Diameter
    0.66 in
  • Gear Construction
    Plain
  • Overall Width
    0.755 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09672
  • Manufacturer Catalog
  • UPC_NO
    781711096727
  • Weight
    0.07 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text