Motion
NSS2020

BROWNING
NSS2020

External Tooth Spur Gear - 20 DP, 20 PA, 20 Teeth, 0.3750 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00369738
MFR #NSS2020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2020

External Tooth Spur Gear - 20 DP, 20 PA, 20 Teeth, 0.3750 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00369738
MFR #NSS2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS2020 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20
  • Face Width
    0.3750 in
  • Number Of Teeth
    20
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.1000 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    1.0000 in
  • Hub Diameter
    0.8438 in
  • Gear Construction
    Plain
  • Overall Width
    0.7500 in
  • Hub Projection
    0.3750 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1210590
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289121878
  • Weight
    1.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text