Motion
NA22B
Spur Gear, 20 DP, 14 1/2 PA, 22 Teeth, Steel
MI ITEM #00369742
MFR #NA22B
Your Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 20 DP, 14 1/2 PA, 22 Teeth, Steel
MI ITEM #00369742
MFR #NA22B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$64.25/each(List $73.88)

Overview

Mfr description
NA22B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    1.2 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1.1 in
  • Hub Diameter
    0.82 in
  • Gear Construction
    Plain
  • Overall Width
    0.755 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09678
  • Manufacturer Catalog
  • UPC_NO
    781711096789
  • Weight
    0.15 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text