Motion
NA28B
Spur Gear, 20 DP, 14 1/2 PA, 28 Teeth, Steel
MI ITEM #00369758
MFR #NA28B
Your Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 20 DP, 14 1/2 PA, 28 Teeth, Steel
MI ITEM #00369758
MFR #NA28B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.35/each(List $80.90)

Overview

Mfr description
NA28B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    1-1/2 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1.4 in
  • Hub Diameter
    1.12 in
  • Gear Construction
    Plain
  • Overall Width
    0.755 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09684
  • Manufacturer Catalog
  • UPC_NO
    781711096840
  • Weight
    0.27 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text