Motion
NA80
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 80 Teeth, 0.3750 in Face, 1/2 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00369817
MFR #NA80
Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 80 Teeth, 0.3750 in Face, 1/2 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00369817
MFR #NA80

Mfr description
NA80 C. I. SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.11/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Gear Overall Width
    0.8750 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    4.1 in
  • Overall Width
    7/8 in
  • Pitch
    20 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.98 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10220
  • Material
    Cast Iron
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711102206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)