Motion
S20112
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 112 Teeth, 0.3750 in Face, 1/2 to 1 in Bore, Reboreable, Material: Steel
Mi Item #00369842
MFR #S20112
Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 112 Teeth, 0.3750 in Face, 1/2 to 1 in Bore, Reboreable, Material: Steel
Mi Item #00369842
MFR #S20112

Mfr description
S20112 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.47/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    1.7500 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    5.7 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    5.6000 in
  • Pressure Angle
    14.5 °
  • Weight
    2.86 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058344
  • Material
    Steel
  • Number Of Teeth
    112
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950058344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)