Motion
C20200
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 200 Teeth, 0.3750 in Face, 1/2 to 1 in Bore, Reboreable, Material: Cast Iron
Mi Item #00369864
MFR #C20200
Price$398.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 200 Teeth, 0.3750 in Face, 1/2 to 1 in Bore, Reboreable, Material: Cast Iron
Mi Item #00369864
MFR #C20200

Mfr description
C20200 GEAR SPUR 14 1/2 DEG CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.70/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    1.7345 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    10.1 in
  • Overall Width
    1 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    7.78 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058467
  • Material
    Cast Iron
  • Number Of Teeth
    200
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950058467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)