Motion
NAR5
Stem Pinion, 14 1/2 PA, 20 DP, 5 Teeth, Steel
MI ITEM #00369867
MFR #NAR5
Your Price$171.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 20 DP, 5 Teeth, Steel
MI ITEM #00369867
MFR #NAR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.81/each(List $180.26)

Overview

Mfr description
NAR5 STEEL PINION GEAR

Specifications

  • Pitch
    20 in
  • Number Of Teeth
    5
  • Pitch Diameter
    0.287 in
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/8 in
  • Overall Length
    4-1/2 in
  • Material
    Steel
  • Stem Diameter
    3/8 in
  • Stem Length
    2-7/8 in
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text