1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
NAR6
Stem Pinion, 14 1/2 PA, 20 DP, 6 Teeth, Steel
MI ITEM #
00369868
MFR #
NAR6
Price
$211.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
BOSTON GEAR NAR6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
NAR6
Stem Pinion, 14 1/2 PA, 20 DP, 6 Teeth, Steel
MI ITEM #
00369868
MFR #
NAR6
Mfr description
NAR6 STEEL PINION GEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$211
.09
/each
Add to Cart
Specifications
Dimensions
Face Width
1-1/8 in
Overall Length
4-1/2 in
Pitch
20 in
Pitch Diameter
0.335 in
Pressure Angle
14.5 °
Stem Diameter
3/8 in
Stem Length
2-7/8 in
Weight
0.02 lbs
Details
Material
Steel
Number Of Teeth
6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items