Motion
NAR8
Stem Pinion, 14 1/2 PA, 20 DP, 8 Teeth, Steel
MI ITEM #00369869
MFR #NAR8
Your Price$179.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 20 DP, 8 Teeth, Steel
MI ITEM #00369869
MFR #NAR8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.42/each(List $206.34)

Overview

Mfr description
NAR8 STEEL PINION GEAR

Specifications

  • Pitch
    20 in
  • Number Of Teeth
    8
  • Pitch Diameter
    0.43 in
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/8 in
  • Overall Length
    5 in
  • Material
    Steel
  • Stem Diameter
    1/2 in
  • Stem Length
    3-3/8 in
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text