Motion
S1613
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 13 Teeth, 0.5000 in Face, 3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00369882
MFR #S1613
Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 13 Teeth, 0.5000 in Face, 3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00369882
MFR #S1613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.78/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Hub Diameter
    0.6250 in
  • Hub Projection
    7/16 in
  • Outside Diameter
    0.937 in
  • Overall Width
    0.938 in
  • Pitch Diameter
    0.8125 in
  • Pressure Angle
    14.5 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057293
  • Material
    Steel
  • Number Of Teeth
    13
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950057293

Overview

Mfr description
S1613 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text