Motion
NB16B
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 16 Teeth, 0.5000 in Face, 1/2 in Bore, Rough Stock, Material: Steel
MI ITEM #00369897
MFR #NB16B
Price$69.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 16 Teeth, 0.5000 in Face, 1/2 in Bore, Rough Stock, Material: Steel
MI ITEM #00369897
MFR #NB16B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.29/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Gear Overall Width
    0.9400 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.44 in
  • Outside Diameter
    1-1/8 in
  • Overall Width
    0.94 in
  • Pitch
    16 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.13 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09714
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711097144

Overview

Mfr description
NB16B STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text