Motion
NB30B
Spur Gear, 16 DP, 14 1/2 PA, 30 Teeth, Steel
MI ITEM #00369934
MFR #NB30B
List Price$120.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 14 1/2 PA, 30 Teeth, Steel
MI ITEM #00369934
MFR #NB30B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$120.67/each for your price

Overview

Mfr description
NB30B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    1/2 in
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/2 in
  • Outside Diameter
    2 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-7/8 in
  • Hub Diameter
    1.58 in
  • Gear Construction
    Plain
  • Overall Width
    1 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    09728
  • Manufacturer Catalog
  • UPC_NO
    781711097281
  • Weight
    0.60 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text