Motion
NB56
Spur Gear, 16 DP, 14 1/2 PA, 56 Teeth, Cast Iron
MI ITEM #00369965
MFR #NB56
Your Price$163.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 14 1/2 PA, 56 Teeth, Cast Iron
MI ITEM #00369965
MFR #NB56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.99/each(List $188.59)

Overview

Mfr description
NB56 C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    1/2 in
  • Number Of Teeth
    56
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/2 in
  • Outside Diameter
    3-5/8 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3-1/2 in
  • Hub Diameter
    1-1/4 in
  • Gear Construction
    Webbed
  • Overall Width
    1 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    10250
  • Manufacturer Catalog
  • UPC_NO
    781711102503
  • Weight
    1.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text