Motion
NB64
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 64 Teeth, 0.5000 in Face, 5/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00369973
MFR #NB64
Price$180.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 64 Teeth, 0.5000 in Face, 5/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00369973
MFR #NB64

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$180.76/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1.38 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    4-1/8 in
  • Overall Width
    1.12 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10254
  • Material
    Cast Iron
  • Number Of Teeth
    64
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711102541

Overview

Mfr description
NB64 C. I. SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text