Motion
30215996

BOSTON GEAR
30215996

Spur Gear, 16 DP, 14 1/2 PA, 84 Teeth, Cast Iron
MI ITEM #00369985
MFR #30215996
Your Price$229.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
30215996

Spur Gear, 16 DP, 14 1/2 PA, 84 Teeth, Cast Iron
MI ITEM #00369985
MFR #30215996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.81/each(List $264.29)

Overview

Mfr description
NB84 C. I. SPUR GEAR

Specifications

  • Bore Diameter
    5/8 in
  • Bore Type
    Rough Stock
  • Diametral Pitch
    16
  • Face Width
    1/2 in
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.62 in
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • UPC_NO
    781711102602
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10260
  • Material
    Cast Iron
  • Number Of Teeth
    84
  • Outside Diameter
    5-3/8 in
  • Overall Width
    1.12 in
  • Pitch Diameter
    5-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    1.80 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text