Motion
C16112
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 112 Teeth, 0.5 in Face, 5/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00369995
MFR #C16112
Your Price$224.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 112 Teeth, 0.5 in Face, 5/8 to 1-7/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00369995
MFR #C16112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.55/each(List $258.23)

Overview

Mfr description
C16112 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    0.5 in
  • Number Of Teeth
    112
  • Bore Type
    Reboreable
  • Bore Diameter
    5/8 to 1-7/16 in
  • Outside Diameter
    7.125 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    7 in
  • Hub Diameter
    2.4845 in
  • Gear Construction
    Spoked
  • Overall Width
    1-1/8 in
  • Hub Projection
    5/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057750
  • UPC_NO
    697950057750
  • Weight
    3.36 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text