Motion
NB160B
Spur Gear - 16 DP, 14.5 ° PA, 160 Teeth, 0.5000 in Face, 5/8 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00370013
MFR #NB160B
Price$1,071.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 16 DP, 14.5 ° PA, 160 Teeth, 0.5000 in Face, 5/8 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00370013
MFR #NB160B

Mfr description
NB160B C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,071.13/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Hub Diameter
    1.7500 in | 44.45 mm
  • Hub Projection
    0.7500 in | 19.05 mm
  • Outside Diameter
    10.1250 in
  • Overall Width
    1.2500 in | 31.75 mm
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    4.00 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    NB160B
  • Manufacturer Upc Number
    781711102725
  • Material
    Cast Iron
  • Number Of Teeth
    160
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711102725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)