Motion
NBR5
Stem Pinion, 14 1/2 PA, 16 DP, 5 Teeth, Steel
MI ITEM #00370023
MFR #NBR5
List Price$201.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 16 DP, 5 Teeth, Steel
MI ITEM #00370023
MFR #NBR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.57/each for your price

Overview

Mfr description
NBR5 STEEL PINION GEAR

Specifications

  • Pitch
    16 in
  • Number Of Teeth
    5
  • Pitch Diameter
    0.359 in
  • Pressure Angle
    14.5 °
  • Face Width
    1-3/8 in
  • Overall Length
    5 in
  • Material
    Steel
  • Stem Diameter
    7/16 in
  • Stem Length
    3-1/8 in
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought