Motion
NBR6
Stem Pinion, 14 1/2 PA, 16 DP, 6 Teeth, Steel
MI ITEM #00370024
MFR #NBR6
Your Price$177.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 16 DP, 6 Teeth, Steel
MI ITEM #00370024
MFR #NBR6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$177.21/each(List $203.79)

Overview

Mfr description
NBR6 STEEL PINION GEAR

Specifications

  • Pitch
    16 in
  • Number Of Teeth
    6
  • Pitch Diameter
    0.419 in
  • Pressure Angle
    14.5 °
  • Face Width
    1-3/8 in
  • Overall Length
    5 in
  • Material
    Steel
  • Stem Diameter
    1/2 in
  • Stem Length
    3-1/8 in
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought