1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
NBR8
Stem Pinion, 14 1/2 PA, 16 DP, 8 Teeth, Steel
MI ITEM #
00370025
MFR #
NBR8
Price
$187.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
BOSTON GEAR NBR8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
NBR8
Stem Pinion, 14 1/2 PA, 16 DP, 8 Teeth, Steel
MI ITEM #
00370025
MFR #
NBR8
Mfr description
NBR8 STEEL PINION GEAR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$187
.49
/each
Add to Cart
Specifications
Dimensions
Face Width
1-3/8 in
Overall Length
5-1/4 in
Pitch
16 in
Pitch Diameter
0.537 in
Pressure Angle
14.5 °
Stem Diameter
5/8 in
Stem Length
3-3/8 in
Weight
0.40 lbs
Details
Material
Steel
Number Of Teeth
8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items