Motion
NBR10
Stem Pinion, 14 1/2 PA, 16 DP, 10 Teeth, Steel
MI ITEM #00370026
MFR #NBR10
Your Price$202.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 16 DP, 10 Teeth, Steel
MI ITEM #00370026
MFR #NBR10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$202.22/each(List $232.55)

Overview

Mfr description
NBR10 STEEL PINION GEAR

Specifications

  • Pitch
    16 in
  • Number Of Teeth
    10
  • Pitch Diameter
    0.656 in
  • Pressure Angle
    14.5 °
  • Face Width
    1-3/8 in
  • Overall Length
    5-1/4 in
  • Material
    Steel
  • Stem Diameter
    3/4 in
  • Stem Length
    3-3/8 in
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought