Motion
ND11B
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 11 Teeth, 0.7500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
Mi Item #00370028
MFR #ND11B
Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 11 Teeth, 0.7500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
Mi Item #00370028
MFR #ND11B

Mfr description
ND11 B STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.23/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1.167 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/4-20
  • Weight
    0.16 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09744
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711097441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)