Motion
ND48
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 48 Teeth, 0.7500 in Face, 3/4 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370109
MFR #ND48
Price$170.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 48 Teeth, 0.7500 in Face, 3/4 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370109
MFR #ND48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.80/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    4.167 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    2.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10284
  • Material
    Cast Iron
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711102848

Overview

Mfr description
ND48 C. I. SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text