Motion
ND112
Spur Gear - 12 DP, 14.5 ° PA, 112 Teeth, 0.7500 in Face, 3/4 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00370147
MFR #ND112
Price$824.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 12 DP, 14.5 ° PA, 112 Teeth, 0.7500 in Face, 3/4 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00370147
MFR #ND112

Mfr description
ND112 C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.44/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    2.0000 in | 50.80 mm
  • Hub Projection
    0.7500 in | 19.05 mm
  • Outside Diameter
    9.5000 in
  • Overall Width
    1.5000 in
  • Pitch Diameter
    9.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    5.80 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Construction
    Solid
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    781711103005
  • Material
    Cast Iron
  • Number Of Teeth
    112
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711103005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)