Motion
C12112
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 112 Teeth, 0.7500 in Face, 3/4 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00370149
MFR #C12112
Price$398.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 112 Teeth, 0.7500 in Face, 3/4 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00370149
MFR #C12112

Mfr description
C12112 GEAR SPUR 14 1/2 DEG CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.70/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 1-11/16 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    2.7345 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    9.5 in
  • Pitch Diameter
    9.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    6.40 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057163
  • Material
    Cast Iron
  • Number Of Teeth
    112
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    697950057163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)