Motion
C12120
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 120 Teeth, 0.75 in Face, 7/8 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370154
MFR #C12120
Your Price$298.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 120 Teeth, 0.75 in Face, 7/8 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370154
MFR #C12120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.45/each(List $410.04)

Overview

Mfr description
C12120 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    14.5 °
  • Face Width
    0.75 in
  • Number Of Teeth
    120
  • Bore Type
    Reboreable
  • Bore Diameter
    7/8 to 1-11/16 in
  • Outside Diameter
    10.166 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    1 in
  • Hub Diameter
    2.7345 in
  • Gear Construction
    Spoked
  • Overall Width
    1-1/2 in
  • Hub Projection
    3/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057187
  • UPC_NO
    697950057187
  • Weight
    8.12 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text