Motion
ND144
Spur Gear, 12 DP, 14 1/2 PA, 144 Teeth, Cast Iron
MI ITEM #00370157
MFR #ND144
List Price$849.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 12 DP, 14 1/2 PA, 144 Teeth, Cast Iron
MI ITEM #00370157
MFR #ND144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.31/each for your price

Overview

Mfr description
ND144 C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    14.5 °
  • Face Width
    3/4 in
  • Number Of Teeth
    144
  • Bore Type
    Rough Stock
  • Bore Diameter
    7/8 in
  • Outside Diameter
    12.167 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    12 in
  • Hub Diameter
    2 in
  • Gear Construction
    Spoked
  • Overall Width
    1-3/4 in
  • Hub Projection
    1 in
  • Manufacturer Catalog Number
    10304
  • Manufacturer Catalog
  • UPC_NO
    781711103043
  • Weight
    8.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text