Motion
NDR5
Stem Pinion, 14 1/2 PA, 12 DP, 5 Teeth, Steel
MI ITEM #00370171
MFR #NDR5
Your Price$190.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 12 DP, 5 Teeth, Steel
MI ITEM #00370171
MFR #NDR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.42/each(List $218.99)

Overview

Mfr description
NDR5 STEEL PINION GEAR

Specifications

  • Pitch
    12 in
  • Number Of Teeth
    5
  • Pitch Diameter
    0.479 in
  • Pressure Angle
    14.5 °
  • Face Width
    2 in
  • Overall Length
    7-1/4 in
  • Material
    Steel
  • Stem Diameter
    5/8 in
  • Stem Length
    4-3/8 in
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text